https://www.bdiexpress.com/medias/INDREXXXXXXX-19435132-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjh8aW1hZ2UvanBlZ3xhRFl6TDJnNE55OHhNRE00T0RrM016WTRNamN4T0M5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTXpVeE16SmZNekF3ZURNd01DNXFjR2N8MDcwODRkNTE1NjcxZDg1YTU0ZDM1MTFmNmY2OWIxZWVmMmNkOGIzZWZlNWM1MTkzOTNmMDhiZDJmZjM0ODhmZA
https://www.bdiexpress.com/medias/INDREXXXXXXX-19435132-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNjh8aW1hZ2UvanBlZ3xhRFl6TDJnNE55OHhNRE00T0RrM016WTRNamN4T0M5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTXpVeE16SmZNekF3ZURNd01DNXFjR2N8MDcwODRkNTE1NjcxZDg1YTU0ZDM1MTFmNmY2OWIxZWVmMmNkOGIzZWZlNWM1MTkzOTNmMDhiZDJmZjM0ODhmZA
REXNORD
REXNORD
NS5700-27T 40MM KW
REXNORD REXNORD
Description
NS5700-27T 40MM KW SPROCKET ; NON-RETURNABLE 614-57-40 MOLDED SPLIT
Conveying Chain Sprocket; 40MM Bore; 38.1MM Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 27 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 171.45MM Outside Diameter; 165.1MM Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; Grooved; Split; Keyway
Part #
NS5700-27T 40MM KW
BDI #
19435132
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5700-27T-40MM-KW/p/19435132
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.472
EAN
0793699414615
Product Group - BDI
M00332
Modular - Flat Top Size
4705 | 4706 | 4707 | 5705 | 5706
Number of Teeth
27
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Other Features
5700 Series Molded Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028550
Weight / LBS
1.04
Long Description
Conveying Chain Sprocket; 40MM Bore; 38.1MM Pitch; 4705 | 4706 | 4707 | 5705 | 5706 Modular - Flat Top Size; 27 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 171.45MM Outside Diameter; 165.1MM Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; Grooved; Split; Keyway
Pitch Diameter
6.5 Inch | 165.1 Millimeter
Bore
1.575 Inch | 40 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


