https://www.bdiexpress.com/medias/MFRREXMDSPKT-5900-RND-NKW-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDV8aW1hZ2UvanBlZ3xhR1UxTDJnek55OHhNRGN3TWpVME5EQTBOREEyTWk5TlJsSlNSVmhOUkZOUVMxUmZOVGt3TUY5U1RrUmZUa3RYWDFOUVh6TXdNSGd6TURBdWFuQm58NzhjNmM4NTIwYWJkMDI4NDg5NmEyYjRlM2Y5NGZiNzE2ZTJjZTQ1NzZlNmYzMmQxNzhlYTc2NDNlZTIzMjgyYQ
https://www.bdiexpress.com/medias/MFRREXMDSPKT-5900-RND-NKW-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NDV8aW1hZ2UvanBlZ3xhR1UxTDJnek55OHhNRGN3TWpVME5EQTBOREEyTWk5TlJsSlNSVmhOUkZOUVMxUmZOVGt3TUY5U1RrUmZUa3RYWDFOUVh6TXdNSGd6TURBdWFuQm58NzhjNmM4NTIwYWJkMDI4NDg5NmEyYjRlM2Y5NGZiNzE2ZTJjZTQ1NzZlNmYzMmQxNzhlYTc2NDNlZTIzMjgyYQ
REXNORD
REXNORD
NS5936-24T 1-1/4IN IDL
REXNORD REXNORD
Description
NS5936-24T 1-1/4IN IDL SPROCKET ; NON-RETURNABLE 614-107-12 MOLDED SPLIT
Conveying Chain Sprocket; 1-1/4" Bore; 3/4" Pitch; 5935 | 5936 | 6938 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.88" Outside Diameter; 5.801" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
NS5936-24T 1-1/4IN IDL
BDI #
19435134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5936-24T-1-1-4IN-IDL/p/19435134
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.259
EAN
0793699406535
Product Group - BDI
M00332
Modular - Flat Top Size
5935 | 5936 | 6938
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Idler Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028553
Weight / LBS
0.57
Long Description
Conveying Chain Sprocket; 1-1/4" Bore; 3/4" Pitch; 5935 | 5936 | 6938 Modular - Flat Top Size; 24 Teeth; C-Hub Both Sides Type; Idler Bore; Round; 5.88" Outside Diameter; 5.801" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Outside Diameter
5.88 Inch | 149.352 Millimeter
Pitch Diameter
5.801 Inch | 147.35 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


