24116514
Table Top and Modular Sprockets
REXNORD
REXNORD
NS5996-12T-3-1/2IN-S-PA 614-97-1
REXNORD REXNORD
Description
NS5996-12T-3-1/2IN-S-PA 614-97-1 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Conveying Chain Sprocket; 3-1/2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 8.701" Outside Diameter; 8.693" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Part #
NS5996-12T-3-1/2IN-S-PA 614-97-1
BDI #
24116514
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5996-12T-3-1-2IN-S-PA-614-97-1/p/24116514
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.899
EAN
0793699415902
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10015582
Weight / LBS
1.98
Long Description
Conveying Chain Sprocket; 3-1/2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 12 Teeth; C-Hub Both Sides Type; Finished Bore; Square; 8.701" Outside Diameter; 8.693" Pitch Diameter; Straight Running | Back Flexing; Thermoplastic Material; No Grooved; Split; No Keyway
Pitch
2.25 Inch | 57.15 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
8.701 Inch | 221 Millimeter
Pitch Diameter
8.693 Inch | 220.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


