https://www.bdiexpress.com/medias/INDREXSPKTXX-NS5996-BC-PL-SQ-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTd8aW1hZ2UvanBlZ3xhREk1TDJobFlTOHhNREl3Tmpjek5ESTROamczT0M5SlRrUlNSVmhUVUV0VVdGaGZUbE0xT1RrMlgwSkRYMUJNWDFOUlh6TXdNRmd6TURBdWFuQm58M2Y2NWU1ZThmNDZjNjc0ODExOTE4NDk1ZTI0NDIxMTkzN2FjMjBhYzcyZTFhNWI5Yjg3MjFmODgwYTlkOTJhOA
https://www.bdiexpress.com/medias/INDREXSPKTXX-NS5996-BC-PL-SQ-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg2MTd8aW1hZ2UvanBlZ3xhREk1TDJobFlTOHhNREl3Tmpjek5ESTROamczT0M5SlRrUlNSVmhUVUV0VVdGaGZUbE0xT1RrMlgwSkRYMUJNWDFOUlh6TXdNRmd6TURBdWFuQm58M2Y2NWU1ZThmNDZjNjc0ODExOTE4NDk1ZTI0NDIxMTkzN2FjMjBhYzcyZTFhNWI5Yjg3MjFmODgwYTlkOTJhOA
REXNORD
REXNORD
NS5996-9T 1-1/2IN S PA
REXNORD REXNORD
Description
NS5996-9T 1-1/2IN S PA SPROCKET ; NON-RETURNABLE 614-103-1 MOLDED SPLIT
Conveying Chain Sprocket; 38.1" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 57.15" Pitch; 9 Teeth; 6.461" Outside Diameter; 6.579" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Thermoplastic
Part #
NS5996-9T 1-1/2IN S PA
BDI #
22605067
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS5996-9T-1-1-2IN-S-PA/p/22605067
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.989
EAN
0793699406467
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
9
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Split Yes or No
Yes
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Weight / LBS
2.18
Long Description
Conveying Chain Sprocket; 38.1" Bore; 5995 | 5996 | 5997 | 5998 | 6995 | 6999; 57.15" Pitch; 9 Teeth; 6.461" Outside Diameter; 6.579" Pitch Diameter; C-Hub Both Sides; Finished Bore; Square; Thermoplastic
Pitch Diameter
6.579 Inch | 167.107 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
6.461 Inch | 164.109 Millimeter
Pitch
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh