https://www.bdiexpress.com/medias/INDREXXXXXXX-18141323-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MDF8aW1hZ2UvanBlZ3xhREprTDJobFlpOHhNRE00T0RrM056TXhPVGsyTmk5SlRrUlNSVmhZV0ZoWVdGaGZNVGd4TkRFek1qTmZNekF3ZURNd01DNXFjR2N8MDA5YzdkZGE0YTVkOGIzYmJhMjJhNTkzNjcxOWFmOTA1OTcyMmQyYzE1ODNkODQ3OGJhMzM4MzQzMWJhNzEzOA
https://www.bdiexpress.com/medias/INDREXXXXXXX-18141323-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MDF8aW1hZ2UvanBlZ3xhREprTDJobFlpOHhNRE00T0RrM056TXhPVGsyTmk5SlRrUlNSVmhZV0ZoWVdGaGZNVGd4TkRFek1qTmZNekF3ZURNd01DNXFjR2N8MDA5YzdkZGE0YTVkOGIzYmJhMjJhNTkzNjcxOWFmOTA1OTcyMmQyYzE1ODNkODQ3OGJhMzM4MzQzMWJhNzEzOA
REXNORD
REXNORD
NS7700-21T 1-3/16IN KWSS
REXNORD REXNORD
Description
NS7700-21T 1-3/16IN KWSS SPROCKET ; NON-RETURNABLE 614-63-2 MOLDED SPLIT
Conveying Chain Sprocket; 1-3/16" Bore; 1" Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.72" Outside Diameter; 6.71" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; Split; Keyway
Part #
NS7700-21T 1-3/16IN KWSS
BDI #
18141323
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS7700-21T-1-3-16IN-KWSS/p/18141323
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.454
EAN
0698210907884
Product Group - BDI
M00332
Modular - Flat Top Size
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
7700 Series Molded Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028589
Weight / LBS
1
Long Description
Conveying Chain Sprocket; 1-3/16" Bore; 1" Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.72" Outside Diameter; 6.71" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; Split; Keyway
Outside Diameter
6.72 Inch | 170.688 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Pitch Diameter
6.71 Inch | 170.434 Millimeter
Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


