Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NS7700-21T-40MM-1KW-PA 614-63-40 https://www.bdiexpress.com/medias/MFRREXMDSPKT-770-RND-KW-3-40-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1MjF8aW1hZ2UvanBlZ3xhR0UzTDJnMllpOHhNRGN3TWpVME56azNOakl5TWk5TlJsSlNSVmhOUkZOUVMxUmZOemN3WDFKT1JGOUxWMTh6WHpRd1h6TXdNSGd6TURBdWFuQm58NWI2ZjFiYmNhZDQ2YTExZTEyNTRjYzc0NzZlMmIyNWY1MmFjYzMwNGQwNWI0ZTUwZDQ2NDRlMjQyOGRmNzJmNA
24116570 Table Top and Modular Sprockets 

REXNORD REXNORD

NS7700-21T-40MM-1KW-PA 614-63-40

Description

NS7700-21T-40MM-1KW-PA SPROCKET ; 614-63-40 MOLDED SPLIT NON RETURNABLE

Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.71MM Outside Diameter; 170.688MM Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway

Part #

NS7700-21T-40MM-1KW-PA 614-63-40

BDI #
24116570

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.44
EAN
0793699415179
Product Group - BDI
M00332
Modular - Flat Top Size
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Number of Teeth
21
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10028595
Weight / LBS
0.97
Long Description
Conveying Chain Sprocket; 40MM Bore; 25.4MM Pitch; 770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743 Modular - Flat Top Size; 21 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 6.71MM Outside Diameter; 170.688MM Pitch Diameter; Straight Running | Side Flexing | Back Flexing; Thermoplastic Material; No Grooved; Split; Keyway
Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
6.71 Inch | 170.434 Millimeter
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
6.72 Inch | 170.688 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh