https://www.bdiexpress.com/medias/INDREXXXXXXX-19435359-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NzB8aW1hZ2UvanBlZ3xhRGxtTDJoa1ppOHhNRE00T0RrME9EZ3hNVGd3Tmk5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTXpVek5UbGZNekF3ZURNd01DNXFjR2N8ZWIxNTRjZjNkYzY4MzlkYTVjY2I3MDk5YmVjNjRhOTEzZDhhMDc1ZjNmYjkxMWFhYTMzYzA0MTgyZjBjODhhNA
https://www.bdiexpress.com/medias/INDREXXXXXXX-19435359-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NzB8aW1hZ2UvanBlZ3xhRGxtTDJoa1ppOHhNRE00T0RrME9EZ3hNVGd3Tmk5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTXpVek5UbGZNekF3ZURNd01DNXFjR2N8ZWIxNTRjZjNkYzY4MzlkYTVjY2I3MDk5YmVjNjRhOTEzZDhhMDc1ZjNmYjkxMWFhYTMzYzA0MTgyZjBjODhhNA
REXNORD
REXNORD
NS882-11T 1-1/2IN KWSS
REXNORD REXNORD
Description
NS882-11T 1-1/2IN KWSS SPROCKET ; NON-RETURNABLE 614-100-11 MOLDED SPLIT
Conveying Chain Sprocket; 1-1/2" Bore; 1-1/2" Pitch; 882 | 883 Modular - Flat Top Size; 11 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.41" Outside Diameter; 5.32" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; Split; Keyway
Part #
10019757
BDI #
19435359
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/NS882-11T-1-1-2IN-KWSS/p/19435359
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.3
EAN
0793699406085
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
11
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
882 Series Molded Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10019757
Weight / LBS
0.66
Long Description
Conveying Chain Sprocket; 1-1/2" Bore; 1-1/2" Pitch; 882 | 883 Modular - Flat Top Size; 11 Teeth; C-Hub Both Sides Type; Finished Bore; Round; 5.41" Outside Diameter; 5.32" Pitch Diameter; Straight Running Modular - Flat Top Type; Thermoplastic Material; No Grooved; Split; Keyway
Bore
1.5 Inch | 38.1 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.41 Inch | 137.414 Millimeter
Pitch Diameter
5.32 Inch | 135.128 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


