NS882-12T 1-1/4IN KWSS SPLIT SPK https://www.bdiexpress.com/medias/INDREXSPKTXX-882-BC-PL-RD-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU3NzB8aW1hZ2UvanBlZ3xhRFUwTDJnNU1TOHhNREl3T0Rjek16ZzFOVGMzTkM5SlRrUlNSVmhUVUV0VVdGaGZPRGd5WDBKRFgxQk1YMUpFWHpNd01GZ3pNREF1YW5Cbnw0MzA3M2QwZjA2NzU3ZjIzZjE3YzFhZWU4MDFlOWIxMGNjMTE1MjAxYzU0NjE0MTM4MDkwY2ViYmE5OTJlNzE3
18146065 Table Top and Modular Sprockets 

REXNORD REXNORD

NS882-12T 1-1/4IN KWSS SPLIT SPK

Description

NS882-12T 1-1/4IN KWSS SPLIT SPK ; 614-29-3 MOLDED SPLIT

1-1/4" Bore; 882 | 883; 1-1/2" Pitch; 12 Teeth; 5.9" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic

Part #

9168040

BDI #
18146065

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0.454
EAN
0698210855925
Product Group - BDI
M00332
Modular - Flat Top Size
882 | 883
Number of Teeth
12
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Side Flexing | Back Flexing
Material
Thermoplastic
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS882-12T
Weight / LBS
1
Long Description
1-1/4" Bore; 882 | 883; 1-1/2" Pitch; 12 Teeth; 5.9" Outside Diameter; 5-51/64" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
Pitch
1.5 Inch | 38.1 Millimeter
Pitch Diameter
5.796 Inch | 147.218 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.9 Inch | 149.86 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh