https://www.bdiexpress.com/medias/INDM-GSPKTXX-820SG-A-RND-KW-STL-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2NDR8aW1hZ2UvanBlZ3xhRGM1TDJnME5TOHhNRFF6TWpFNE16QTNORGcwTmk5SlRrUk5MVWRUVUV0VVdGaGZPREl3VTBkZlFWOVNUa1JmUzFkZlUxUk1YMU5RWHpNd01IZ3pNREF1YW5CbnxlNzFiMDdiMzg1NWM2ZmRkZDIyYmEyZTdiNjNhMmJmYTQyMThhM2E0MjkyMzIwMmJkYWRiODJlNmZlZTAzM2Ey
https://www.bdiexpress.com/medias/INDM-GSPKTXX-820SG-A-RND-KW-STL-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc2NDR8aW1hZ2UvanBlZ3xhRGM1TDJnME5TOHhNRFF6TWpFNE16QTNORGcwTmk5SlRrUk5MVWRUVUV0VVdGaGZPREl3VTBkZlFWOVNUa1JmUzFkZlUxUk1YMU5RWHpNd01IZ3pNREF1YW5CbnxlNzFiMDdiMzg1NWM2ZmRkZDIyYmEyZTdiNjNhMmJmYTQyMThhM2E0MjkyMzIwMmJkYWRiODJlNmZlZTAzM2Ey
25882586
Table Top and Modular Sprockets
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
QRS815A25 X 40MM 12MMX8MM KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR QRS815A25 X 40MM 12MMX8MM KW
Conveying Chain Sprocket; 40MM Bore; 60 | 66 | 810 | 812 | 815 | 881; 38.1MM Pitch; 25 Teeth; 154.178MM Outside Diameter; 153.213MM Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel
Part #
QRS815A25 X 40MM 12MMX8MM KW
BDI #
25882586
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/QRS815A25-X-40MM-12MMX8MM-KW/p/25882586
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Modular - Flat Top Size
60 | 66 | 810 | 812 | 815 | 881
Number of Teeth
25
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Steel
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Other Features
Arm Body
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
6.7
Long Description
Conveying Chain Sprocket; 40MM Bore; 60 | 66 | 810 | 812 | 815 | 881; 38.1MM Pitch; 25 Teeth; 154.178MM Outside Diameter; 153.213MM Pitch Diameter; A-No Hub; Finished Bore; Round; Straight Running | Back Flexing; Steel
Outside Diameter
6.07 Inch | 154.178 Millimeter
Pitch Diameter
6.032 Inch | 153.213 Millimeter
Bore
1.575 Inch | 40 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


