https://www.bdiexpress.com/medias/INDUSTSPKTXX-RF20-B-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3OTN8aW1hZ2UvanBlZ3xhRFUxTDJnNVlpOHhNRFF6TWpFNE5UUXpOREUwTWk5SlRrUlZVMVJUVUV0VVdGaGZVa1l5TUY5Q1gxSlRRbDh6TURCNE16QXdMbXB3Wnd8ZDY0ZjIxZDAyNThmOGRkYjU4MDAzNjFiMGM1ZDRmNTA2OWUwN2VmMzZlNGJiN2Q5NTI3ZDJhNDk5MWE2MzA1NQ
26403184
Table Top and Modular Sprockets
TSUBAKI
TSUBAKI
RF2040R-1B1300T-TK DARWING 4-4/3
TSUBAKI TSUBAKI
Description
TSUBAKI RF2040R-1B1300T-TK DARWING 4-4/3
Conveying Chain Sprocket; RF2040; 1" Pitch; 13 Teeth; 4.646" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel
Part #
RF2040R-1B1300T-TK DARWING 4-4/3
BDI #
26403184
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/RF2040R-1B1300T-TK-DARWING-4-4-3/p/26403184
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Conveying Chain Sprocket
Product Specification
RF2040; 1" Pitch; 13 Teeth; 4.646" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel
Long Description
Conveying Chain Sprocket; RF2040; 1" Pitch; 13 Teeth; 4.646" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel