https://www.bdiexpress.com/medias/INDUSTSPKTXX-RF450-B-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0ODN8aW1hZ2UvanBlZ3xhREZsTDJnNFpTOHhNRFF6TWpFNE5UQTNNelk1TkM5SlRrUlZVMVJUVUV0VVdGaGZVa1kwTlRCZlFsOVNVMEpmTXpBd2VETXdNQzVxY0djfDUxYzY2MmFlYWU1MTZhZGRlYzhmNGZmOTg2ZWIyMTNmYzAxNGRiNTk2ZmY3NzlhZmY2NmQ2OWU0NTAwNWE3NTQ
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RF450-B-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0ODN8aW1hZ2UvanBlZ3xhREZsTDJnNFpTOHhNRFF6TWpFNE5UQTNNelk1TkM5SlRrUlZVMVJUVUV0VVdGaGZVa1kwTlRCZlFsOVNVMEpmTXpBd2VETXdNQzVxY0djfDUxYzY2MmFlYWU1MTZhZGRlYzhmNGZmOTg2ZWIyMTNmYzAxNGRiNTk2ZmY3NzlhZmY2NmQ2OWU0NTAwNWE3NTQ
TSUBAKI
TSUBAKI
RF450F6T-BWN-S1
TSUBAKI TSUBAKI
Description
TSUBAKI RF450F6T-BWN-S1
Conveying Chain Sprocket; RF450; 4" Pitch; 6 Teeth; 8.543" Outside Diameter; 8" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel
Part #
RF450F6T-BWN-S1
BDI #
23940406
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/RF450F6T-BWN-S1/p/23940406
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
0
Product Group - BDI
M02312
Modular - Flat Top Size
RF450
Number of Teeth
6
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Steel
Grooved Yes or No
No
Split Yes or No
No
Max Bore
75MM
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
S1 Tooth Shape
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Conveying Chain Sprocket; RF450; 4" Pitch; 6 Teeth; 8.543" Outside Diameter; 8" Pitch Diameter; B-Hub One Side; Rough Bore; Round; Straight Running; Steel
Pitch Diameter
8 Inch | 203.2 Millimeter
Pitch
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.543 Inch | 217 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh