REXNORD
REXNORD
SS5996-14T-2-1/2IN-S 114-1849-1
REXNORD REXNORD
Description
SS5996-14T-2-1/2IN-S 114-1849-1 ; NON-RETURNABLE SPROCKET NON-SPLIT
Conveying Chain Sprocket; 2-1/2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 14 Teeth; A-No Hub Type; Finished Bore; Square; 10.1" Outside Diameter; 10.111" Pitch Diameter; Straight Running Modular - Flat Top Type; Stainless Steel Material; No Grooved; No Split; No Keyway
Part #
10012600
BDI #
24121287
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Sprockets/SS5996-14T-2-1-2IN-S-114-1849-1/p/24121287
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171903
Weight / Kilogram
1.361
EAN
0793699473940
Product Group - BDI
M00332
Modular - Flat Top Size
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Number of Teeth
14
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Square
Modular - Flat Top Type
Straight Running
Material
Stainless Steel
Grooved Yes or No
No
Split Yes or No
No
Keyway Yes/No
No
Inch - Metric
Inch
Other Features
5996 Series Stainless Steel Non-Split
Category - BDI
Flat Top Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
10012600
Weight / LBS
3
Long Description
Conveying Chain Sprocket; 2-1/2" Bore; 2-1/4" Pitch; 5995 | 5996 | 5997 | 5998 | 6995 | 6999 Modular - Flat Top Size; 14 Teeth; A-No Hub Type; Finished Bore; Square; 10.1" Outside Diameter; 10.111" Pitch Diameter; Straight Running Modular - Flat Top Type; Stainless Steel Material; No Grooved; No Split; No Keyway
Pitch
2.25 Inch | 57.15 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Pitch Diameter
10.111 Inch | 256.819 Millimeter
Outside Diameter
10.1 Inch | 256.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


