18138489
Table Top and Modular Chain Accessories
REXNORD
REXNORD
GRIP J NEO BK 40SH
REXNORD REXNORD
Description
GRIP J NEO BK 40SH GRIPPER ; POR 114-647-1
1873 Series Jaw Shape Gripper Attachment; Used for 1873; 3.35 IN W; Neoprene
Part #
1267750
BDI #
18138489
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/GRIP-J-NEO-BK-40SH/p/18138489
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.084
EAN
0698210864088
Product Group - BDI
M00134
Part Type
Gripper Attachment
Part Description
1873 Series Jaw Shape Gripper Attachment
Used For
1873
Size
3.35 IN W
Material
Neoprene
Inch - Metric
Inch
Other Features
Side Grip
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Attachment
Keyword String
Gripper
Long Description
1873 Series Jaw Shape Gripper Attachment; Used for 1873; 3.35 IN W; Neoprene


