18143390
Table Top and Modular Chain Accessories
REXNORD
REXNORD
HC235-NM
REXNORD REXNORD
Description
LF820 NON METALLIC RIVET ; POR MTO
Tabletop Pin; Used For 820; 0.25 IN Dia X 1.56 IN L; Nylon
Part #
HC235-NM
BDI #
18143390
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/HC235-NM/p/18143390
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.002
EAN
0698210848033
Product Group - BDI
M00330
Part Type
Pin
Part Description
Tabletop Pin
Used For
820
Size
0.25 IN Dia X 1.56 IN L
Material
Nylon
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Pin
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PIN DIAMET
Weight / LBS
0.004
Long Description
Tabletop Pin; Used For 820; 0.25 IN Dia X 1.56 IN L; Nylon


