https://www.bdiexpress.com/medias/INDREXXXTXXX-81404241-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MDd8aW1hZ2UvanBlZ3xhRGhsTDJobFlpOHhNRE0wTXpFMU1ERTVNRFl5TWk5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTURReU5ERmZNekF3ZURNd01DNXFjR2N8MmE3MzkwNmJkOWRjNWQ0NTI2ZmIxZmUwNzU0NzIwZjk5YWM1ZWYwYjRjYjU4ZmRjY2MzOWM5NzFhNTQxMzliMg
https://www.bdiexpress.com/medias/INDREXXXTXXX-81404241-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MDd8aW1hZ2UvanBlZ3xhRGhsTDJobFlpOHhNRE0wTXpFMU1ERTVNRFl5TWk5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTURReU5ERmZNekF3ZURNd01DNXFjR2N8MmE3MzkwNmJkOWRjNWQ0NTI2ZmIxZmUwNzU0NzIwZjk5YWM1ZWYwYjRjYjU4ZmRjY2MzOWM5NzFhNTQxMzliMg
REXNORD
REXNORD
1874 TAB SS-K225
REXNORD REXNORD
Description
1874SS K2 1/4IN CHAIN ; TABLETOP CHAIN
Plate Top Chain; 1874; 2 Piece Stainless Steel with Stainless Steel Top; 3/4" Chain Pitch; 2-1/4" Chain Width; Side Flexing Material Type; 2-1/4" Tab Width; 0.12" Plate Thickness; 1.03" Plate Height; Straight Plate Shape; 0.2" Pin Diameter
Part #
81404241
BDI #
20055586
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/1874-TAB-SS-K225/p/20055586
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
Product Group - BDI
M02310
Chain Size
1874
Basic Construction
2 Piece Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Side Flexing
Material Type
Stainless Steel
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
25FT
Minimum Order Quantity
25FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
400 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SS1874TAB SS-2.25IN
Manufacturer Internal Number
10144829
Weight / LBS
0.24
Long Description
Plate Top Chain; 1874; 2 Piece Stainless Steel with Stainless Steel Top; 3/4" Chain Pitch; 2-1/4" Chain Width; Side Flexing Material Type; 2-1/4" Tab Width; 0.12" Plate Thickness; 1.03" Plate Height; Straight Plate Shape; 0.2" Pin Diameter
Chain Width
2.25 Inch | 57.15 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Tab Width
2.25 Inch | 57.15 Millimeter
Plate Height
1.03 Inch | 26.162 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


