

25880020
Table Top Chains
REXNORD
REXNORD
81414435 DUV820 3.25IN
REXNORD REXNORD
Description
81414435 DUV820 3.25IN MAT TOP CHAIN ; NON RETURNABLE
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running Material Type; 1.64" Base Width; 0.16" Plate Thickness; 0.57" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
81414435 DUV820 3.25IN
BDI #
25880020
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/81414435-DUV820-3-25IN/p/25880020
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.255
EAN
0662864714280
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Ultraviolet Resistant
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
50FT
Minimum Order Quantity
50FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
400 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
DUV820-3.25IN
Manufacturer Internal Number
10145006
Weight / LBS
0.07
Long Description
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running Material Type; 1.64" Base Width; 0.16" Plate Thickness; 0.57" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.64 Inch | 41.656 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh