https://www.bdiexpress.com/medias/INDREXXXTXXX-81431772-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3OTR8aW1hZ2UvanBlZ3xhRFV3TDJnME9DOHhNRE0wTXpBek1EQXpNRE0yTmk5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTXpFM056SmZNekF3ZURNd01DNXFjR2N8YzQwNDNkMmU0ZWJiZTc0NWExNjk1MzU2YTc1MTdjNzE0MWM0ZGZiOTg0YTU1ZTlmMmEwMzdhNDYxMTEzOTEyZA
https://www.bdiexpress.com/medias/INDREXXXTXXX-81431772-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3OTR8aW1hZ2UvanBlZ3xhRFV3TDJnME9DOHhNRE0wTXpBek1EQXpNRE0yTmk5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTXpFM056SmZNekF3ZURNd01DNXFjR2N8YzQwNDNkMmU0ZWJiZTc0NWExNjk1MzU2YTc1MTdjNzE0MWM0ZGZiOTg0YTU1ZTlmMmEwMzdhNDYxMTEzOTEyZA
REXNORD
REXNORD
AS821-12IN 81414103
REXNORD REXNORD
Description
AS821-12IN TABLETOP CHAIN ; NON-RETURNABLE 81414103 10/BOX
Plate Top Chain; 821; Plastic with Plastic Top; 1-1/2" Chain Pitch; 12" Chain Width; Straight Running Material Type; 5.38" Base Width; 0.19" Plate Thickness; 0.57" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
AS821-12IN 81414103
BDI #
24109327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/AS821-12IN-81414103/p/24109327
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.998
EAN
0793699196931
Product Group - BDI
M00330
Chain Size
821
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Anti Static
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
50FT
Minimum Order Quantity
50FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
400 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AS821-12IN
Manufacturer Internal Number
10144988
Weight / LBS
0.28
Long Description
Plate Top Chain; 821; Plastic with Plastic Top; 1-1/2" Chain Pitch; 12" Chain Width; Straight Running Material Type; 5.38" Base Width; 0.19" Plate Thickness; 0.57" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Base Width
5.38 Inch | 136.652 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Chain Width
12 Inch | 304.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

