

REXNORD
REXNORD
LF1843-G
REXNORD REXNORD
Description
LF1843-G TABLETOP CHAIN ; 2 PIECE STEEL W/GRIPPER RETAINER
1843; 2 Piece Steel with Gripper Retainer; Chain; 1/2" Pitch; 1-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.25" Tab Width; Straight Plate
Part #
LF1843-G
BDI #
18621478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF1843-G/p/18621478
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.024
EAN
0698210845773
Product Group - BDI
M00330
Chain Size
1843
Basic Construction
2 Piece Steel with Gripper Retainer
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Medium Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1843 TAB
Weight / LBS
0.82
Long Description
1843; 2 Piece Steel with Gripper Retainer; Chain; 1/2" Pitch; 1-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.25" Tab Width; Straight Plate
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Height
0.67 Inch | 17.018 Millimeter
Tab Width
1.25 Inch | 31.75 Millimeter
Chain Width
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.14 Inch | 3.556 Millimeter
Plate Thickness
0.13 Inch | 3.302 Millimeter
Base Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh