https://www.bdiexpress.com/medias/INDREXCHNXXX-1863-2SS-LF-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg3NTR8aW1hZ2UvanBlZ3xhR1poTDJoa05TOHhNREl3Tmpjek9UTTJOVGt4T0M5SlRrUlNSVmhEU0U1WVdGaGZNVGcyTTE4eVUxTmZURVpmTXpBd1dETXdNQzVxY0djfGZjZTcyM2QxMjFjMjJlNzNiNTNiYmJmM2JmYjI5YTM1ZDQ0YmYwZWMyZTU3NGE2Njg5ODVjMWM4ZTRiNDliMTQ
https://www.bdiexpress.com/medias/INDREXCHNXXX-1863-2SS-LF-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg3NTR8aW1hZ2UvanBlZ3xhR1poTDJoa05TOHhNREl3Tmpjek9UTTJOVGt4T0M5SlRrUlNSVmhEU0U1WVdGaGZNVGcyTTE4eVUxTmZURVpmTXpBd1dETXdNQzVxY0djfGZjZTcyM2QxMjFjMjJlNzNiNTNiYmJmM2JmYjI5YTM1ZDQ0YmYwZWMyZTU3NGE2Njg5ODVjMWM4ZTRiNDliMTQ
REXNORD
REXNORD
LF1873TAB RTSS-7.5IN 1RT T1P
REXNORD REXNORD
Description
LF1873TAB RTSS-7.5IN 1RT T1P ; NON-RETURNABLE 81434471 MATTOP CH 10/BOX
Chain, Plate Top; 1863TAB; 2 Piece Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing
Part #
10145728
BDI #
22604939
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF1873TAB-RTSS-7-5IN-1RT-T1P/p/22604939
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.852
EAN
0793699758085
Product Group - BDI
M00330
Chain Size
1863
Basic Construction
2 Piece Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.235
Long Description
Chain, Plate Top; 1863TAB; 2 Piece Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


