Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LF2550-3.5IN SS PINS https://www.bdiexpress.com/medias/INDREXXXTXXX-81412561-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyNDB8aW1hZ2UvanBlZ3xhREk1TDJnM09DOHhNRE0wTXpFMU1UUXpOVGd3Tmk5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTVRJMU5qRmZNekF3ZURNd01DNXFjR2N8OTRkNTE4YzdhZGM4OWIxY2VkY2JiNzExNWI3MGI2YTkwODYyMTdlYTllZTU3OTM2MWY4YjcyMGUxMWQ0ZGJmYg
18621521 Table Top Chains 

REXNORD REXNORD

LF2550-3.5IN SS PINS

Description

LF2550-3.5IN SS PINS TABLE TOP CHAIN ; NON-RETURNABLE 81412561

Plate Top Chain; 2550; One-Piece Plastic; 3" Chain Pitch; 3-1/2" Chain Width; Side Flexing Material Type; 0.31" Plate Thickness; 1.4" Plate Height; Straight Plate Shape; 0.44" Pin Diameter

Part #

LF2550-3.5IN SS PINS

BDI #
18621521

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.817
EAN
0698210550264
Product Group - BDI
M00330
Chain Size
2550
Basic Construction
One-Piece Plastic
Component
Chain
Chain Type
Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
50FT
Minimum Order Quantity
50FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
200 Link
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LF2550-3.5IN SS-PINS
Manufacturer Internal Number
10144942
Weight / LBS
0.45
Long Description
Plate Top Chain; 2550; One-Piece Plastic; 3" Chain Pitch; 3-1/2" Chain Width; Side Flexing Material Type; 0.31" Plate Thickness; 1.4" Plate Height; Straight Plate Shape; 0.44" Pin Diameter
Chain Width
3.5 Inch | 88.9 Millimeter
Plate Thickness
0.31 Inch | 7.874 Millimeter
Plate Height
1.4 Inch | 35.56 Millimeter
Pin Diameter
0.44 Inch | 11.176 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh