https://www.bdiexpress.com/medias/INDREXXXXXXX-10139109-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxOTZ8aW1hZ2UvanBlZ3xhRFk0TDJnek1pOHhNRE0zTmpRek1EVXhPRE13TWk5SlRrUlNSVmhZV0ZoWVdGaGZNVEF4TXpreE1EbGZNekF3ZURNd01DNXFjR2N8MWQwNjAzNjJkNTM5ZjU3NTg1OTI0M2ZkODIzOGU3Y2FmMWIwY2E1MDI4OGZmYzFhNmI3YjcyYzAzYWQ1ZTEwNw
REXNORD
REXNORD
LF820-3.3IN
REXNORD REXNORD
Description
LF820-3.3IN TABLE TOP CHAIN ; 750.42.35 NON RETURNABLE
Plate Top Chain; 820 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3.3" Chain Width; Straight Running; Low Friction Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight
Part #
10139109
BDI #
27288203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF820-3-3IN/p/27288203
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.256
EAN
0698210211134
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Long Description
Plate Top Chain; 820 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3.3" Chain Width; Straight Running; Low Friction Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight
Plate Height
0.57 Inch | 14.478 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.64 Inch | 41.656 Millimeter
Chain Width
3.3 Inch | 83.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh