UNI-CHAINS MFG.
UNI-CHAINS MFG.
LFI863TAB K1000
UNI-CHAINS MFG. UNI-CHAINS MFG.
Description
LFI863TAB K1000 TABLETOP CHAIN ; MADE TO ORDER MINIMUM QTY MAY APPLY
Plate Top Chain; 863; Plastic with Plastic Top; 3/4" Chain Pitch; 10" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1-1/4" Base Width; 0.16" Plate Thickness; 0.82" Plate Height; Straight Plate Shape; 0.24" Pin Diameter
Part #
LFI863TAB K1000
BDI #
21462201
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LFI863TAB-K1000/p/21462201
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
863
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Brown Color; Snap on Gripper
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.ammeraalbeltech.com
Long Description
Plate Top Chain; 863; Plastic with Plastic Top; 3/4" Chain Pitch; 10" Chain Width; Straight Running | Back Flexing; Stainless Steel Pin Material; 1-1/4" Base Width; 0.16" Plate Thickness; 0.82" Plate Height; Straight Plate Shape; 0.24" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.82 Inch | 20.828 Millimeter
Pin Diameter
0.24 Inch | 6.096 Millimeter
Base Width
1.25 Inch | 31.75 Millimeter
Chain Width
10 Inch | 254 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


