Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SS 815-K750 https://www.bdiexpress.com/medias/INDREXCHNXXX-815-1SSST-GILA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MDV8aW1hZ2UvanBlZ3xhRE5qTDJoallpOHhNREk1TXpReU9ETXlNak16TkM5SlRrUlNSVmhEU0U1WVdGaGZPREUxWHpGVFUxTlVYMGRKVEVGZk16QXdlRE13TUM1cWNHY3w3MzQ4NzlhOTc0OTAxNDgyMDIzYzA5NzUzYmUzYjNmNDcwZjg1ZWJjZjI5ZGZlOTJkMWI0NDVkZWZiMmY2OWUz
19435767 Table Top Chains 

REXNORD REXNORD

SS 815-K750

Description

SS 815-K750 TABLETOP CHAIN ; 762.33.72 1.5" PITCH 7.5" WID SS

Chain Plate Top; 815; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running; Stainless Steel Pin Material

Part #

SS 815-K750

BDI #
19435767

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.552
EAN
0793699313215
Product Group - BDI
M00330
Chain Size
815
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.428
Long Description
Chain Plate Top; 815; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Width
7.5 Inch | 190.5 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh