https://www.bdiexpress.com/medias/INDREXCHNXXX-1702-1PLSTC-LF-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Nzh8aW1hZ2UvanBlZ3xhRGt6TDJnek55OHhNREl3TmpjME1EQTROamd4TkM5SlRrUlNSVmhEU0U1WVdGaGZNVGN3TWw4eFVFeFRWRU5mVEVaZk16QXdXRE13TUM1cWNHY3wwY2E5MGUzYThjMWFiMDkyYzM1NDMxYTJiZGQ5OTkyZmI3OWRhMGJkZjllZTJkNjc3MWM0NzliNGIwNWMzNTE0
https://www.bdiexpress.com/medias/INDREXCHNXXX-1702-1PLSTC-LF-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Nzh8aW1hZ2UvanBlZ3xhRGt6TDJnek55OHhNREl3TmpjME1EQTROamd4TkM5SlRrUlNSVmhEU0U1WVdGaGZNVGN3TWw4eFVFeFRWRU5mVEVaZk16QXdXRE13TUM1cWNHY3wwY2E5MGUzYThjMWFiMDkyYzM1NDMxYTJiZGQ5OTkyZmI3OWRhMGJkZjllZTJkNjc3MWM0NzliNGIwNWMzNTE0
15044175
Table Top Chains
REXNORD
REXNORD
WLF 1702
REXNORD REXNORD
Description
REXNORD WLF 1702
Plate Top Chain; 1702; Plastic with Plastic Top; 1-31/32" Pitch; 2.09" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
WLF 1702
BDI #
15044175
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/WLF-1702/p/15044175
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00330
Chain Size
1702
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.139
Long Description
Plate Top Chain; 1702; Plastic with Plastic Top; 1-31/32" Pitch; 2.09" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
1.969 Inch | 50 Millimeter
Chain Width
2.09 Inch | 53.086 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


