https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1500-000-240-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMDZ8aW1hZ2UvanBlZ3xhRGhtTDJnelpDOHhNRFExTVRBd01UY3dORFEzT0M5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMU1EQmZNREF3WHpJME1GOHpNREI0TXpBd0xtcHdad3xmNzIzZDFiODQyMzFmYWE4MzQ0MmNiZDdkZTdlMTZjYTExYTk2ZTAzOWZiZTIwYjMwNWRiZGNmMGFkMWJlZDA5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1500-000-240-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMDZ8aW1hZ2UvanBlZ3xhRGhtTDJnelpDOHhNRFExTVRBd01UY3dORFEzT0M5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMU1EQmZNREF3WHpJME1GOHpNREI0TXpBd0xtcHdad3xmNzIzZDFiODQyMzFmYWE4MzQ0MmNiZDdkZTdlMTZjYTExYTk2ZTAzOWZiZTIwYjMwNWRiZGNmMGFkMWJlZDA5
17246236
Material Handling
PELICAN PRODUCTS
PELICAN PRODUCTS
1500-000-240
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1500-000-240 CASE ; 1500 WL/WF YELLOW
Storage Container; 0.66CU-FT Nominal Capacity Volume; Yellow Color; 11.18" Nominal Depth; 6.12" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 16.75" Nominal Width
Part #
1500-000-240
BDI #
17246236
Details
519.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/1500-000-240/p/17246236
Your Price
$ 519.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
2.06
EAN
0019428008093
Product Group - BDI
G00268
Noun
Container
Weight / LBS
7.13
Product Detail
Storage Container
Product Specification
0.66CU-FT Nominal Capacity Volume; Yellow Color; 11.18" Nominal Depth; 6.12" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 16.75" Nominal Width
Long Description
Storage Container; 0.66CU-FT Nominal Capacity Volume; Yellow Color; 11.18" Nominal Depth; 6.12" Nominal Height; ABS, Polymer, Polypropylene and Polyurethane and Stainless Steel Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; 16.75" Nominal Width

