https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1600-BLACK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyOTB8aW1hZ2UvanBlZ3xhRGRtTDJoak5pOHhNRFExTURnNU16VTNNREEzT0M5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMk1EQmZRa3hCUTB0Zk16QXdlRE13TUM1cWNHY3w1MDNlMWFhZGI2MTU2MGQ4ZTgxOGZiMjRhMWM1NmQ0NGQ2OTg0NmVkMmIxMWZmMTlkZjk3YTMzNjI5ZmM1MmRh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-562-1600-BLACK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyOTB8aW1hZ2UvanBlZ3xhRGRtTDJoak5pOHhNRFExTURnNU16VTNNREEzT0M5SlRrUllXRmhZV0ZoWVdGaGZOVFl5WHpFMk1EQmZRa3hCUTB0Zk16QXdlRE13TUM1cWNHY3w1MDNlMWFhZGI2MTU2MGQ4ZTgxOGZiMjRhMWM1NmQ0NGQ2OTg0NmVkMmIxMWZmMTlkZjk3YTMzNjI5ZmM1MmRh
17246277
Material Handling
PELICAN PRODUCTS
PELICAN PRODUCTS
1600-000-110
PELICAN PRODUCTS PELICAN PRODUCTS
Description
1600-000-110 CASE ; 1600 WL/WF BLACK
Storage Container; 1.65CU-FT Nominal Capacity Volume; Black Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 15.64" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1600 Large Protector Case with Foam and Logo Type; 19.36" Nominal Width
Part #
1600-000-110
BDI #
17246277
Details
832.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/1600-000-110/p/17246277
Your Price
$ 832.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
7.027
EAN
0019428020170
Product Group - BDI
G00268
Noun
Container
Product Detail
Storage Container
Product Specification
1.65CU-FT Nominal Capacity Volume; Black Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 15.64" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1600 Large Protector Case with Foam and Logo Type; 19.36" Nominal Width
Long Description
Storage Container; 1.65CU-FT Nominal Capacity Volume; Black Color; 8.79" Nominal Depth; 24.39" Nominal Height; 7.99" Inner Depth; 21.51" Inner Height; 15.64" Nominal Inner Width; 3 Micron Hydrophobic Non-Woven Purge Vent, ABS Latch and Purge Body, Polypropylene Body, Polyurethane Foam, Stainless Steel Hardware and Padlock Protectors Material; 210 Deg F Maximum Operating Temperature; -40 Deg F Minimum Operating Temperature; Crush/Dust/Water Resistance; 1600 Large Protector Case with Foam and Logo Type; 19.36" Nominal Width

