25131655
AC Motor
TOSHIBA
TOSHIBA
0014SDSR44A-P
TOSHIBA TOSHIBA
Description
0014SDSR44A-P ; AC MOTOR
AC Motor; 1HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 143TC Frame; 1800RPM Speed; TEFC Enclosure; 85.5 Percentage Nominal Efficiency; NEMA B; Class F Insulating
Part #
0014SDSR44A-P
BDI #
25131655
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/0014SDSR44A-P/p/25131655
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
27.67
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.toshiba.com
Weight / LBS
61
Product Detail
AC Motor
Product Specification
1HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 143TC Frame; 1800RPM Speed; TEFC Enclosure; 85.5 Percentage Nominal Efficiency; NEMA B; Class F Insulating
Long Description
AC Motor; 1HP Power; 230/460VAC at 60HZ Voltage; 3 Phase; 143TC Frame; 1800RPM Speed; TEFC Enclosure; 85.5 Percentage Nominal Efficiency; NEMA B; Class F Insulating