

25099051
AC Motors
AMERICAN METRIC
AMERICAN METRIC
002 BF5 112M44 G 4
AMERICAN METRIC AMERICAN METRIC
Description
002 BF5 112M44 G 4 ELECT MOTOR ; 220/240V 4P 1500RPM 50HZ 4KW 5.36HP
AC Motor; 5.36HP Power; 220-240/380-415VAC at 50HZ Voltage; 3 Phase; 4 Pole; 1500RPM Speed; TEFC Enclosure; Flange Mount; 28MM Shaft Diameter; 382.5MM Length; 211MM Width
Part #
002 BF5 112M44 G 4
BDI #
25099051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/002-BF5-112M44-G-4/p/25099051
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
25
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.ametric.com
Weight / LBS
55.1155
Product Detail
AC Motor
Product Specification
5.36HP Power; 220-240/380-415VAC at 50HZ Voltage; 3 Phase; 4 Pole; 1500RPM Speed; TEFC Enclosure; Flange Mount; 28MM Shaft Diameter; 382.5MM Length; 211MM Width
Long Description
AC Motor; 5.36HP Power; 220-240/380-415VAC at 50HZ Voltage; 3 Phase; 4 Pole; 1500RPM Speed; TEFC Enclosure; Flange Mount; 28MM Shaft Diameter; 382.5MM Length; 211MM Width