

WEG
WEG
00318ES1DFD184T-W22
WEG WEG
Description
00318ES1DFD184T-W22 FARM DUTY MOTOR ; 3HP 4P 182/4T
AC Motor; Farm Duty; 3HP; W182-4T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.244" Overall Length; 81% Efficiency Full Load
Part #
00318ES1DFD184T-W22
BDI #
958023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/00318ES1DFD184T-W22/p/958023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
50.696
EAN
7909323815915
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
W182-4T
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
114.3
Base
Yes
Efficiency Full Load
81
Inch - Metric
Inch
Other Features
Definite Purpose | Standard Efficient
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.weg.net
Manufacturer Item Number
00318ES1DFD184T
Weight / LBS
80
Long Description
AC Motor; Farm Duty; 3HP; W182-4T Frame Size; 1800 Sync RPM; 230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 1-1/8" Shaft Diameter; 4-1/2" Base to Center of Shaft; 17.244" Overall Length; 81% Efficiency Full Load
Base to Center of Shaft
4.5 Inch | 114.3 Millimeter
Overall Length
17.244 Inch | 437.998 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh