WEG
WEG
00718ET3Y132M-W22
WEG WEG
描述
WEG 00718ET3Y132M-W22
AC Motor; 10HP Power; 460/380 to 415VAC Voltage; 60HZ Frequency; 1770RPM Speed; TEFC; 4 Pole; 3 Phase; 132M Frame; B3L Mount; 12.2A Current; 29.3FT LB Torque; Cast Iron Frame; 1.25 Service Factor; 0.83 Efficiency; IP55
制造商部件号
00718ET3Y132M-W22
BDI部件号
959712
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%94%B5%E5%8A%9B%E4%BC%A0%E5%8A%A8/%E7%94%B5%E5%8A%A8%E9%A9%AC%E8%BE%BE/%E4%BA%A4%E6%B5%81%E7%94%B5%E6%9C%BA/00718ET3Y132M-W22/p/959712
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7891327427624
重量 / Kilogram
85.287
Product Group - BDI
M04104
名称
Motor
关键字串
Alternating Current
产品明细
AC Motor
产品规格
10HP Power; 460/380 to 415VAC Voltage; 60HZ Frequency; 1770RPM Speed; TEFC; 4 Pole; 3 Phase; 132M Frame; B3L Mount; 12.2A Current; 29.3FT LB Torque; Cast Iron Frame; 1.25 Service Factor; 0.83 Efficiency; IP55
详细描述
AC Motor; 10HP Power; 460/380 to 415VAC Voltage; 60HZ Frequency; 1770RPM Speed; TEFC; 4 Pole; 3 Phase; 132M Frame; B3L Mount; 12.2A Current; 29.3FT LB Torque; Cast Iron Frame; 1.25 Service Factor; 0.83 Efficiency; IP55