https://www.bdiexpress.com/medias/INDWEGMOTORX-ETE2-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzOXxpbWFnZS9qcGVnfGFEZ3dMMmc0T0M4eE1EYzJPRGMzT1RBMU1UQXpPQzlKVGtSWFJVZE5UMVJQVWxoZlJWUkZNbDh6VUVoZlZFVkdRMTh6TURCNE16QXdMbXB3Wnd8YTU2NzMwNTRhMTFkZTkzM2I5YWIxNGY5NTM4M2I2NzdjODkwYTlkODA0MzUwZDMwOTkzNzU5MDM1MmRmYjI4MA
https://www.bdiexpress.com/medias/INDWEGMOTORX-ETE2-3PH-TEFC-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkzOXxpbWFnZS9qcGVnfGFEZ3dMMmc0T0M4eE1EYzJPRGMzT1RBMU1UQXpPQzlKVGtSWFJVZE5UMVJQVWxoZlJWUkZNbDh6VUVoZlZFVkdRMTh6TURCNE16QXdMbXB3Wnd8YTU2NzMwNTRhMTFkZTkzM2I5YWIxNGY5NTM4M2I2NzdjODkwYTlkODA0MzUwZDMwOTkzNzU5MDM1MmRmYjI4MA
WEG
WEG
01018ET3E215T-S
WEG WEG
Description
01018ET3E215T-S MULTI PHASE MOTOR AC ; 10HP 1800RPM 3PH 208-230/460V 7.5KW
AC Motor; Multi Phase; 10HP; 213/5T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.291" Overall Length; 91.7% Efficiency Full Load
Part #
01018ET3E215T-S
BDI #
21464363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Premium-Efficient-AC-Motors/01018ET3E215T-S/p/21464363
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
60.902
EAN
7909158439652
Product Group - BDI
M04104
Horse Power
10HP
Frame Size
213/5T
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Category - BDI
Premium Efficient AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.weg.net
Weight / LBS
141
Long Description
AC Motor; Multi Phase; 10HP; 213/5T Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 19.291" Overall Length; 91.7% Efficiency Full Load
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Length
19.291 Inch | 489.991 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

