https://www.bdiexpress.com/medias/INDMTHACMTRX-27223722-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMTZ8aW1hZ2UvanBlZ3xhRFJoTDJoaU1TOHhNRGMzTWprNE5UTXhOVE0xT0M5SlRrUk5WRWhCUTAxVVVsaGZNamN5TWpNM01qSmZNekF3ZURNd01DNXFjR2N8ZjQ0OGQ1YzNmY2JkNTA4NDI1OGE3NDNhNzg0YTk2ZmI2YWJiNTU0MjEzYmZiZWVjNTYxMjZlNmM4MGE5N2U5Mg
https://www.bdiexpress.com/medias/INDMTHACMTRX-27223722-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMTZ8aW1hZ2UvanBlZ3xhRFJoTDJoaU1TOHhNRGMzTWprNE5UTXhOVE0xT0M5SlRrUk5WRWhCUTAxVVVsaGZNamN5TWpNM01qSmZNekF3ZURNd01DNXFjR2N8ZjQ0OGQ1YzNmY2JkNTA4NDI1OGE3NDNhNzg0YTk2ZmI2YWJiNTU0MjEzYmZiZWVjNTYxMjZlNmM4MGE5N2U5Mg
27223722
AC Motors
MARATHON MOTORS
MARATHON MOTORS
056T17DRR70047A1
MARATHON MOTORS MARATHON MOTORS
Description
056T17DRR70047A1 ELECTRIC MOTOR, 0.5/1725/DP/56/3/60/208 (SMARTCATALOG)
AC Motor; 1/2HP; 56 Frame Size; 1725 Sync RPM; 208 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 78.2% Efficiency Full Load
Part #
G062B
BDI #
27223722
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/056T17DRR70047A1/p/27223722
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
722856204448
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
56
Hertz
60
Sync RPM
1725
Voltage
208
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
78.2
Inch - Metric
Inch
Other Features
Current Rating 1.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
28
Long Description
AC Motor; 1/2HP; 56 Frame Size; 1725 Sync RPM; 208 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 78.2% Efficiency Full Load
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


