https://www.bdiexpress.com/medias/INDLESACMTRX-10076700-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1OHxpbWFnZS9qcGVnfGFETTBMMmhsTXk4eE1EYzJPREl3TWpFd05EZzJNaTlKVGtSTVJWTkJRMDFVVWxoZk1UQXdOelkzTURCZk16QXdlRE13TUM1cWNHY3xhMzk1ODMzZjQ0YTY4MTRlODlmMGZjMTFjZmMzODM1ZTBjYTUxYTZlNTliNDlhMjk3MDA0NGY3ZGZiNjViNTQx
https://www.bdiexpress.com/medias/INDLESACMTRX-10076700-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI1OHxpbWFnZS9qcGVnfGFETTBMMmhsTXk4eE1EYzJPREl3TWpFd05EZzJNaTlKVGtSTVJWTkJRMDFVVWxoZk1UQXdOelkzTURCZk16QXdlRE13TUM1cWNHY3xhMzk1ODMzZjQ0YTY4MTRlODlmMGZjMTFjZmMzODM1ZTBjYTUxYTZlNTliNDlhMjk3MDA0NGY3ZGZiNjViNTQx
LEESON
LEESON
100768.00
LEESON LEESON
Description
100768.00 AGRICULTURAL MOTOR ; MOQ:13 1/2HP 1625RPM S56 TENV 115/230V
AC Motor; Multi Speed; 1/2HP; S56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.81" Overall Length; 75% Efficiency Full Load
Part #
100768.00
BDI #
20180537
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Farm-Duty-AC-Motors/General-Purpose-Farm-Duty-AC-Motors/100768-00/p/20180537
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
17.69
EAN
0691720005064
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
S56
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
75
Inch - Metric
Inch
Other Features
Current Rating 4.4/2.2 Ampere | 4 Poles
Category - BDI
General Purpose Farm Duty AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
100768.00
Manufacturer Internal Number
100768.00
Weight / LBS
39
Long Description
AC Motor; Multi Speed; 1/2HP; S56 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.81" Overall Length; 75% Efficiency Full Load
Overall Length
10.81 Inch | 274.574 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

