Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20181798 General Purpose Farm Duty AC Motors 

LEESON LEESON

101120.00

Description

101120.00 AUGER DRIVE MOTOR ; 1/2HP 1725RPM 48 115/208-230V 1PH 60HZ

AC Motor; Farm Duty; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 1/2" Shaft Diameter; 10.72" Overall Length; 66% Efficiency Full Load

Part #

101120.00

BDI #
20181798

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
11.34
EAN
0691720005347
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Face
Base
No
Efficiency Full Load
66
Inch - Metric
Inch
Other Features
Current Rating 8/3.8-4 Ampere | 4 Poles
Category - BDI
General Purpose Farm Duty AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
101120.00
Manufacturer Internal Number
101120.00
Weight / LBS
25
Long Description
AC Motor; Farm Duty; 1/2HP; 48Y Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 1/2" Shaft Diameter; 10.72" Overall Length; 66% Efficiency Full Load
Overall Length
10.72 Inch | 272.288 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh