https://www.bdiexpress.com/medias/INDLESACMTRX-10339500-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0OXxpbWFnZS9qcGVnfGFEVmtMMmd4TVM4eE1EYzNNVEF5TmpVM05UTTVNQzlKVGtSTVJWTkJRMDFVVWxoZk1UQXpNemsxTURCZk16QXdlRE13TUM1cWNHY3xjNjY4OGEyZmYyZmE0N2U5Yjg1ZDVkMGVjYWY1NDk2ZGI4MzNmNWZjZDZhYTZmNDFjYTIyZjM2NDgwZTVjMThh
https://www.bdiexpress.com/medias/INDLESACMTRX-10339500-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0OXxpbWFnZS9qcGVnfGFEVmtMMmd4TVM4eE1EYzNNVEF5TmpVM05UTTVNQzlKVGtSTVJWTkJRMDFVVWxoZk1UQXpNemsxTURCZk16QXdlRE13TUM1cWNHY3xjNjY4OGEyZmYyZmE0N2U5Yjg1ZDVkMGVjYWY1NDk2ZGI4MzNmNWZjZDZhYTZmNDFjYTIyZjM2NDgwZTVjMThh
554213
Stainless Steel Washdown AC Motors
LEESON
LEESON
103396.00
LEESON LEESON
Description
103396.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 37KW 1800RPM IEC71 TENV 230/460V
AC Motor; General Purpose; 1/2HP; 71 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 14MM Shaft Diameter; 294.132MM Overall Length; 76% Efficiency Full Load
Part #
103396.00
BDI #
554213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Washdown-Duty-AC-Motors/Stainless-Steel-Washdown-AC-Motors/103396-00/p/554213
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
17.24
EAN
0691720989395
Product Group - BDI
M04104
Horse Power
1/2HP
Frame Size
71
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
IEC
Mounting Method
Round Frame
Base
No
Efficiency Full Load
76
Inch - Metric
Metric
Other Features
Current Rating 1.9-1.8/0.9 Ampere | 4 Poles
Category - BDI
Stainless Steel Washdown AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
103396.00
Manufacturer Internal Number
103396.00
Weight / LBS
38
Long Description
AC Motor; General Purpose; 1/2HP; 71 Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TENV Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Round Frame; No Base; 14MM Shaft Diameter; 294.132MM Overall Length; 76% Efficiency Full Load
Overall Length
11.58 Inch | 294.132 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

