https://www.bdiexpress.com/medias/INDLESMOTORX-GP-3PH-DP-RD-48-56-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTV8aW1hZ2UvanBlZ3xhREEyTDJoa01DOHhNRFU0TnpBeE1EazFOek0wTWk5SlRrUk1SVk5OVDFSUFVsaGZSMUJmTTFCSVgwUlFYMUpFWHpRNFh6VTJYek13TUhnek1EQXVhbkJufGYxMDQ2MzY5MDFiMTRhZjU1YmNlNWYyNmY1OWI0NzAzZjc1MGIzYzk1OTRjOTM2Njk5NTQ0ZjY1ZWNkNTA2YWM
554555
AC Motor
LEESON
LEESON
111310.00
LEESON LEESON
Description
11131000 ; POR 2HP 1725 230/460 DP
AC Motor; General Purpose; 2HP; 56H Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.38" Overall Length; 78.5% Efficiency Full Load
Part #
111310.00
BDI #
554555
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motor/111310-00/p/554555
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.34
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
56H
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
78.5
Inch - Metric
Inch
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
111310.00
Weight / LBS
36
Long Description
AC Motor; General Purpose; 2HP; 56H Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.38" Overall Length; 78.5% Efficiency Full Load
Overall Length
11.38 Inch | 289.052 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh