LEESON
LEESON
113923.00
LEESON LEESON
Description
113923.00 SPECIAL VOLTAGE MOTOR ; 3/4HP 55KW 1425RPM 56 IP54 1PH
AC Motor; Single Phase; 3/4HP; 56C Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.98" Overall Length; 68% Efficiency Full Load
Part #
113923.00
BDI #
554743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Single-Phase-AC-Motors/113923-00/p/554743
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
15.42
EAN
0691720012857
Product Group - BDI
M04104
Horse Power
3/4HP
Frame Size
56C
Hertz
50
Sync RPM
1500
Voltage
110/220
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
68
Inch - Metric
Inch
Other Features
Current Rating 11.8/5.9 Ampere | 4 Poles
Category - BDI
Single Phase AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
113923.00
Manufacturer Internal Number
113923.00
Weight / LBS
34
Long Description
AC Motor; Single Phase; 3/4HP; 56C Frame Size; 1500 Sync RPM; 110/220 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 50 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.98" Overall Length; 68% Efficiency Full Load
Overall Length
11.98 Inch | 304.292 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



