554882
General Purpose Farm Duty AC Motors
LEESON
LEESON
113938.00
LEESON LEESON
Description
113938.00 AGRICULTURAL MOTOR ; 1-1/2HP 1725RPM 56H TEFC 115/208-230V
AC Motor; Farm Duty; 1-1/2HP; 56HZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.43" Overall Length; 79% Efficiency Full Load
Part #
113938.00
BDI #
554882
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/Farm-Duty-AC-Motors/General-Purpose-Farm-Duty-AC-Motors/113938-00/p/554882
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101103
Weight / Kilogram
19.05
EAN
0691720013021
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
56HZ
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
79
Inch - Metric
Inch
Other Features
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Category - BDI
General Purpose Farm Duty AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
113938.00
Manufacturer Internal Number
113938.00
Weight / LBS
42
Long Description
AC Motor; Farm Duty; 1-1/2HP; 56HZ Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.43" Overall Length; 79% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
13.43 Inch | 341.122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



