Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

119435.00 https://www.bdiexpress.com/medias/INDREXXXXXXX-24535976-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTB8aW1hZ2UvanBlZ3xhREV4TDJoalpDOHhNRE00T1RFeE1qUXlNalF6TUM5SlRrUlNSVmhZV0ZoWVdGaGZNalExTXpVNU56WmZNekF3ZURNd01DNXFjR2N8YWM1YTZlYzg5OWZjMjU5OTMxN2MwNjYxMDdjNGMxMTM4MmY3NWY1ODhlMGU2MDM1M2Y1ODdjNmMyOTc4MDUwOA
24535976 Explosion Proof General Purpose AC Motors 

LEESON LEESON

119435.00

Description

119435.00 GENERAL PURPOSE AC MOTOR ; 3HP 3600RPM 56C EPFC.230/460V 3PH 60HZ

AC Motor; Multi Phase; 3HP; 56C Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.94" Overall Length; 87.5% Efficiency Full Load

Part #

119435.00

BDI #
24535976

Details

2254.79 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,254.79 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
25.85
EAN
0691720047019
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
56C
Hertz
60
Sync RPM
3600
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
EPFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
87.5
Inch - Metric
Inch
Other Features
Current Rating 8.2-7.6/3.8 Ampere | 2 Poles
Category - BDI
Explosion Proof General Purpose AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
119435.00
Manufacturer Internal Number
119435.00
Weight / LBS
57
Long Description
AC Motor; Multi Phase; 3HP; 56C Frame Size; 3600 Sync RPM; 208-230/460 Voltage; AC; EPFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 15.94" Overall Length; 87.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
15.94 Inch | 404.876 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh