LEESON
LEESON
120017.00
LEESON LEESON
Description
120017.00 GENERAL PURPOSE AC MOTOR ; 1-1/2HP 1740RPM 145 TEFC 115/208-230V
AC Motor; General Purpose; 1-1/2HP; 145C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.43" Overall Length; 79% Efficiency Full Load
Part #
120017.00
BDI #
555218
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Single-Phase-AC-Motors/120017-00/p/555218
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
19.5
EAN
0691720014752
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145C
Hertz
60
Sync RPM
1800
Voltage
115/208-230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
79
Inch - Metric
Inch
Other Features
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Category - BDI
Single Phase AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
120017.00
Manufacturer Internal Number
120017.00
Weight / LBS
43
Long Description
AC Motor; General Purpose; 1-1/2HP; 145C Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 13.43" Overall Length; 79% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.43 Inch | 341.122 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



