https://www.bdiexpress.com/medias/INDLESACMTRX-12094600-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4MnxpbWFnZS9qcGVnfGFEWTVMMmcyTXk4eE1EYzNNREEzTWpJM01qa3lOaTlKVGtSTVJWTkJRMDFVVWxoZk1USXdPVFEyTURCZk16QXdlRE13TUM1cWNHY3w4YzgzN2ZjNTQ3OTg3NWZmNGM0ODZmOGMyYzVjMTAzNDlhODMxZmIxNDc5N2Q0OGFjY2NlM2M3MzI1YzFkZGQw
https://www.bdiexpress.com/medias/INDLESACMTRX-12094600-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4MnxpbWFnZS9qcGVnfGFEWTVMMmcyTXk4eE1EYzNNREEzTWpJM01qa3lOaTlKVGtSTVJWTkJRMDFVVWxoZk1USXdPVFEyTURCZk16QXdlRE13TUM1cWNHY3w4YzgzN2ZjNTQ3OTg3NWZmNGM0ODZmOGMyYzVjMTAzNDlhODMxZmIxNDc5N2Q0OGFjY2NlM2M3MzI1YzFkZGQw
20180492
Three Phase AC Motors
LEESON
LEESON
120947.00
LEESON LEESON
Description
120947.00 GENERAL PURPOSE AC MOTOR ; 1.5/0.37HP 1725/850RPM 145 230V 3PH 60HZ
AC Motor; Multi Speed; 0.37 | 1-1/2HP; 145T Frame Size; 1800/900 Sync RPM; 208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.43" Overall Length; 79% Efficiency Full Load
Part #
120947.00
BDI #
20180492
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Three-Phase-AC-Motors/120947-00/p/20180492
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101110
Weight / Kilogram
17.69
EAN
0691720016367
Product Group - BDI
M04104
Horse Power
0.37 | 1-1/2HP
Frame Size
145T
Hertz
60
Sync RPM
1800/900
Voltage
208-230
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
79
Inch - Metric
Inch
Other Features
Current Rating 4.8 Ampere | 4 Poles
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
120947.00
Manufacturer Internal Number
120947.00
Weight / LBS
39
Long Description
AC Motor; Multi Speed; 0.37 | 1-1/2HP; 145T Frame Size; 1800/900 Sync RPM; 208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.43" Overall Length; 79% Efficiency Full Load
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
12.43 Inch | 315.722 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

