

554844
AC Motors
LEESON
LEESON
121274.00
LEESON LEESON
Description
121274.00 SPECIAL VOLTAGE MOTOR ; 1 5HP 1.1KW 2850RPM 220/380V 3PH 50HZ
AC Motor; Multi Phase; 1-1/2HP; 143TC Frame Size; 3000 Sync RPM; 220/380 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 11.92" Overall Length; 80% Efficiency Full Load
Part #
121274.00
BDI #
554844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/121274-00/p/554844
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
16.33
EAN
0691720016862
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
143TC
Hertz
50
Sync RPM
3000
Voltage
220/380
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 5/2.9/2.5 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
121274.00
Manufacturer Internal Number
121274.00
Weight / LBS
36
Long Description
AC Motor; Multi Phase; 1-1/2HP; 143TC Frame Size; 3000 Sync RPM; 220/380 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 11.92" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
11.92 Inch | 302.768 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh