554845
AC Motors
LEESON
LEESON
121275.00
LEESON LEESON
Description
121275.00 SPECIAL VOLTAGE MOTOR ; 1 5HP 1.1KW 1440RPM 220/380V 3PH 50HZ
AC Motor; Multi Phase; 1-1/2HP; 145TC Frame Size; 1500 Sync RPM; 220/380/440 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 12.42" Overall Length; 75.5% Efficiency Full Load
Part #
121275.00
BDI #
554845
Details
1078.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/121275-00/p/554845
Your Price
$ 1,078.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
18.14
EAN
0691720016879
Product Group - BDI
M04104
Horse Power
1-1/2HP
Frame Size
145TC
Hertz
50
Sync RPM
1500
Voltage
220/380/440
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Current Rating 5.8/3.3/2.85 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
121275.00
Manufacturer Internal Number
121275.00
Weight / LBS
40
Long Description
AC Motor; Multi Phase; 1-1/2HP; 145TC Frame Size; 1500 Sync RPM; 220/380/440 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 50 Hertz; C-Face; No Base; 7/8" Shaft Diameter; 12.42" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
12.42 Inch | 315.468 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh