LEESON
LEESON
122186
LEESON LEESON
Description
122186.00 ; 1HP 1760RPM 143JM TEFC 230/460V 3PH 60HZ
AC Motor; Multi Phase; 1HP; 143JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.43" Overall Length; 85.5% Efficiency Full Load
Part #
122186.00
BDI #
24535853

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/122186/p/24535853
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101115
Weight / Kilogram
21.291
Product Group - BDI
M04104
Horse Power
1HP
Frame Size
143JM
Hertz
60
Sync RPM
1800
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
85.5
Inch - Metric
Inch
Other Features
Current Rating 3.2-3.2/1.6 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Multi Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
122186.00
Manufacturer Internal Number
122186.00
Weight / LBS
47
Long Description
AC Motor; Multi Phase; 1HP; 143JM Frame Size; 1800 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 15.43" Overall Length; 85.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Overall Length
15.43 Inch | 391.922 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh