LEESON
LEESON
140834.00
LEESON LEESON
Description
140834 GENERAL PURPOSE MOTOR
AC Motor; General Purpose; 3HP; 215TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.97" Overall Length; 89.5% Efficiency Full Load
Part #
140834.00
BDI #
555482
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Premium-Efficient-AC-Motors/140834-00/p/555482
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
77.11
Product Group - BDI
M04104
Horse Power
3HP
Frame Size
215TC
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base to Center Height - Millimeter
133.35
Base
Yes
Efficiency Full Load
89.5
Inch - Metric
Inch
Other Features
Current Rating 8.8/4.4 Ampere | 6 Poles
Category - BDI
Premium Efficient AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
140834.00
Manufacturer Internal Number
140834.00
Weight / LBS
170
Long Description
AC Motor; General Purpose; 3HP; 215TC Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 1-3/8" Shaft Diameter; 5-1/4" Base to Center of Shaft; 20.97" Overall Length; 89.5% Efficiency Full Load
Overall Length
20.97 Inch | 532.638 Millimeter
Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Shaft
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



