https://www.bdiexpress.com/medias/MFRREXXXXXXX-20184185-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2ODJ8aW1hZ2UvanBlZ3xhR0U1TDJobVpDOHhNRFkwTWpFeE56SXpNRFl5TWk5TlJsSlNSVmhZV0ZoWVdGaGZNakF4T0RReE9EVmZNekF3ZURNd01DNXFjR2N8YWFkYjMxOWUyZTRlNGNiOTZjYjIxZjRiYmM1OWYxNDE1MmZhMmNmYjkyMWJiYjNkN2FiZjIyZDNmYWFjZjVhYw
https://www.bdiexpress.com/medias/MFRREXXXXXXX-20184185-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2ODJ8aW1hZ2UvanBlZ3xhR0U1TDJobVpDOHhNRFkwTWpFeE56SXpNRFl5TWk5TlJsSlNSVmhZV0ZoWVdGaGZNakF4T0RReE9EVmZNekF3ZURNd01DNXFjR2N8YWFkYjMxOWUyZTRlNGNiOTZjYjIxZjRiYmM1OWYxNDE1MmZhMmNmYjkyMWJiYjNkN2FiZjIyZDNmYWFjZjVhYw
LEESON
LEESON
171595.00
LEESON LEESON
Description
171595.00 ; POR 60 HP 1800 208-230/460 TEFC 364TC
AC Motor; 60HP; 364TC Frame Size; 1790/1490 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 95.4% Efficiency Full Load
Part #
171595.00
BDI #
20184185
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/171595-00/p/20184185
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26100000
Weight / Kilogram
0.005
Product Group - BDI
M04104
Horse Power
60HP
Frame Size
364TC
Hertz
60
Sync RPM
1790/1490
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
95.4
Inch - Metric
Inch
Other Features
Current Rating 147 To 139/69.5 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
52
Long Description
AC Motor; 60HP; 364TC Frame Size; 1790/1490 Sync RPM; 208-230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 2-3/8" Shaft Diameter; 95.4% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


