Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

191908.00 https://www.bdiexpress.com/medias/INDLESMOTORX-AOL-1PH-TEAO-YOKE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDJ8aW1hZ2UvanBlZ3xhRFppTDJoa01TODRPVFkwTnpnek5EY3lOamN3TG1wd1p3fDhhNGE0MTYyMmRkODZhZTMzM2IzNTE4MzI1NzZiNmY4NzE0YThmMDIzN2NiZjZlMTU5OWVmY2UwYjMyODlhY2M
556389 Fan and Blower AC Motors 

LEESON LEESON

191908.00

Description

NOT AVAILABLE IN US

AC Motor; Single Phase; 1/4HP; 48Y Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Yoke; No Base; 1/2" Shaft Diameter; 10.95" Overall Length; 64% Efficiency Full Load

Part #

191908.00

BDI #
556389

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101116
Weight / Kilogram
6.36
EAN
0691720155189
Product Group - BDI
M04104
Horse Power
1/4HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Yoke
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Commercial Duty
Category - BDI
Fan and Blower AC Motors
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
191908.00
Weight / LBS
14
Long Description
AC Motor; Single Phase; 1/4HP; 48Y Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Yoke; No Base; 1/2" Shaft Diameter; 10.95" Overall Length; 64% Efficiency Full Load
Overall Length
10.95 Inch | 278.13 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh