Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

192022.00 https://www.bdiexpress.com/medias/INDLESACMTRX-19203100-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU0MHxpbWFnZS9qcGVnfGFEZzNMMmhoWXk4eE1EYzJPVE0zTkRBeE9UWXhOQzlKVGtSTVJWTkJRMDFVVWxoZk1Ua3lNRE14TURCZk16QXdlRE13TUM1cWNHY3wxZTE2YjcxMWYzODA1NmIzOTQ3YWM5YjIyNzI3YmY2NmRkOGZiMTkyMmRhNTE3N2QzM2MyZTZkOWFmYWU1MWQ5
556405 Three Phase AC Motors 

LEESON LEESON

192022.00

Description

NOT AVAILABLE IN US

AC Motor; General Purpose; 1/3HP; D80 Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 70% Efficiency Full Load

Part #

192022.00

BDI #
556405

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
7.72
EAN
0691720035924
Product Group - BDI
M04104
Horse Power
1/3HP
Frame Size
D80
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base to Center Height - Millimeter
80
Base
Yes
Efficiency Full Load
70
Inch - Metric
Metric
Other Features
Current Rating 1.3/0.65 Ampere | 6 Poles
Category - BDI
Three Phase AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
192022.00
Manufacturer Internal Number
192022.00
Weight / LBS
20
Long Description
AC Motor; General Purpose; 1/3HP; D80 Frame Size; 1200 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 19MM Shaft Diameter; 80MM Base to Center of Shaft; 281.94MM Overall Length; 70% Efficiency Full Load
Overall Length
11.1 Inch | 281.94 Millimeter
Shaft Diameter
0.748 Inch | 19 Millimeter
Base to Center of Shaft
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh