LEESON
LEESON
192205.00
LEESON LEESON
Description
NOT AVAILABLE IN US
AC Motor; General Purpose; 2HP; D90L Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 339.852MM Overall Length; 86.5% Efficiency Full Load
Part #
192205.00
BDI #
20181032
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Electrical-Power-Transmission/Electric-Motors/AC-Motors/General-Purpose-AC-Motors/Premium-Efficient-AC-Motors/192205-00/p/20181032
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101112
Weight / Kilogram
0.005
EAN
0691720246917
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
D90L
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B3 Face | Rigid
Base to Center Height - Millimeter
89.992
Base
Yes
Efficiency Full Load
86.5
Inch - Metric
Metric
Other Features
Current Rating 5.4/2.7 Ampere | 4 Poles
Category - BDI
Premium Efficient AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
192205.00
Manufacturer Internal Number
192205.00
Weight / LBS
42
Long Description
AC Motor; General Purpose; 2HP; D90L Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; B3 Face | Rigid; Base; 24MM Shaft Diameter; 90MM Base to Center of Shaft; 339.852MM Overall Length; 86.5% Efficiency Full Load
Shaft Diameter
0.945 Inch | 24 Millimeter
Overall Length
13.38 Inch | 339.852 Millimeter
Base to Center of Shaft
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



