Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

556512 Premium Efficient AC Motors 

LEESON LEESON

193343.6

Description

NOT AVAILABLE IN HUNGARY

AC Motor; General Purpose; 7-1/2HP; 132S Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 38MM Shaft Diameter; 131.978MM Base to Center of Shaft; 463.804MM Overall Length; 92.4% Efficiency Full Load

Part #

193343.6

BDI #
556512

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
85.28
Product Group - BDI
M04104
Horse Power
7-1/2HP
Frame Size
132S
Hertz
60
Sync RPM
1800
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
Rigid
Base to Center Height - Millimeter
131.978
Base
Yes
Efficiency Full Load
92.4
Inch - Metric
Metric
Other Features
Current Rating 18.4/9.2 Ampere | 4 Poles
Category - BDI
Premium Efficient AC Motors
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
193343.60
Manufacturer Internal Number
193343.60
Weight / LBS
188
Long Description
AC Motor; General Purpose; 7-1/2HP; 132S Frame Size; 1800 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; IEC Frame Profile; Three Phase; 60 Hertz; Rigid; Base; 38MM Shaft Diameter; 131.978MM Base to Center of Shaft; 463.804MM Overall Length; 92.4% Efficiency Full Load
Shaft Diameter
1.496 Inch | 38 Millimeter
Overall Length
18.26 Inch | 463.804 Millimeter
Base to Center of Shaft
5.196 Inch | 131.978 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh